6 in. 150# Raised Face Extra Heavy Bore LF2 Carbon Steel Weld Neck Flange ASTM A350 LF2 Domestic
6 in. 150# Raised Face Extra Heavy Bore LF2 Carbon Steel Weld Neck Flange ASTM A350 LF2 Domestic
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in WA
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in WA
All Sizes
Product Details
Product Details
Documents
Specifications
- ASME:
- ASME B16.5
- ASTM:
- ASTM A350 LF2
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Bore Type:
- Extra Heavy
- Flange Type:
- Weld Neck
- IAPMO Listed:
- No
- Material:
- Carbon Steel
- Material Type:
- A350 LF2
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure Class:
- 150#
- UL Listed:
- No