6 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face
6 in. 150# SS 316L RF Blind Flange Stainless Steel Raised Face
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 79-
Pick Up: Not available
-
Shipping: Available for immediate shipment
All Sizes
Frequently Purchased Together
Product Details
Product Details
- Manufacturer may vary by location
Documents
Specifications
- ANSI:
- ANSI B16.5
- ASME:
- ASME SA-182
- ASTM:
- ASTM A-182
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Flange Type:
- Blind, Raised Face
- IAPMO Listed:
- No
- Material:
- Stainless Steel
- Material Type:
- 316L
- NSF Certified:
- Yes
- Origin:
- Global
- Pressure Class:
- 150#
- Schedule Class:
- Standard
- UL Listed:
- No