6 in. 26 ga. Universal Wall Cap with Screen
6 in. 26 ga. Universal Wall Cap with Screen
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- Diameter:
- 6
- Duct Size:
- 6 in
- Gauge (metal):
- 26
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Type:
- SHMUWCS26U
- Vent Duct Shape:
- Round