6 in. 28 ga Heavy Duty Jiffy Damper with Gasket
6 in. 28 ga Heavy Duty Jiffy Damper with Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Diameter:
- 6 in
- Gauge (metal):
- 28 ga
- Material:
- Steel
- Product Type:
- Heavy Duty
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 612230149291