This product requires certification to purchase.

6 in. 316L Stainless Steel Stub End

6 in. 316L Stainless Steel Stub End

  • Fast #
  • Part #ISF38PU
  • Item #1885090
  • Manufacturer Part #ISF38PU
4.8 out of 5 Customer Rating

6 in. 316L Stainless Steel Stub End

  • Fast #
  • Part #ISF38PU
  • Item #1885090
  • Manufacturer Part #ISF38PU
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Stub End
End Connection 2
Stub End
End Connections
Stub End
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Fitting Type
Straight, Stub End
Material
Stainless Steel
Material Type
316L
Warranty & Product Information
Origin
Global
UPC
781889115800