6 in. Beveled Schedule 40 Welded Single Random Length Black Carbon Steel Fusion Pipe
6 in. Beveled Schedule 40 Welded Single Random Length Black Carbon Steel Fusion Pipe
Package Quantity Info:
Foot: 1 Stick: 21 Bundle: 21 Lift: 105-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- API:
- API 5L B
- Application:
- Residential
- Coating:
- Black
- End Connection 1:
- Beveled
- End Connection 2:
- Beveled
- End Connections:
- Beveled x Beveled
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Welded
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40