6 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe
6 in. Butt Fusion and IPS SDR 11 HDPE Molded Cap for PE3408 Pipe
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- ASTM:
- ASTM D-2513, ASTM D-3261, ASTM F-1055
- Clean Bagged:
- No
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- End Connection 1:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Cap
- IAPMO Listed -:
- No
- Material:
- Plastic
- Material Type:
- HDPE
- NSF:
- NSF 61
- NSF Certified:
- Yes
- Pressure - Maximum:
- 150 psi
- Pressure Class:
- 150#
- Schedule Class:
- SDR 11
- UL Listed:
- No