6 in. Buttweld 200# Long Radius Copper Nickel 45 Degree Conduit Elbow
6 in. Buttweld 200# Long Radius Copper Nickel 45 Degree Conduit Elbow
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
All Sizes
Product Details
Product Details
Documents
Specifications
- Clean Bagged:
- No
- Elbow Degree:
- 45°
- End Connection 1:
- Butt Weld
- End Connection 2:
- Butt Weld
- End Connections:
- Butt Weld
- FM Approved:
- No
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight, Long Radius
- IAPMO Listed:
- No
- Material:
- Copper Nickel
- NSF Certified:
- No
- Origin:
- Domestic
- UL Listed:
- No