This product requires certification to purchase.

6 in. Carbon Steel Tank Flange ASTM A105Pilot

6 in. Carbon Steel Tank Flange ASTM A105Pilot

  • Fast #
  • Part #FSCTFPU
  • Item #4106294
  • Manufacturer Part #3.1590
5 out of 5 Customer Rating

6 in. Carbon Steel Tank Flange ASTM A105Pilot

  • Fast #
  • Part #FSCTFPU
  • Item #4106294
  • Manufacturer Part #3.1590
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A105
Clean Bagged:
No
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Flange Type:
Tank
IAPMO Listed:
No
Material:
Carbon Steel
Material Type:
A105
NSF Certified:
No
UL Listed:
No
UPC:
806089001996