6 in. Cast Copper 125# Companion Flange
6 in. Cast Copper 125# Companion Flange
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 2 Pallet: 108-
Pick Up Not AvailableNot available in NJ
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NJ
All Sizes
Product Details
Product Details
- Cast Copper
- 125# class
- Sweat
- Dezincification resistant
- Use in U.S. drinking water applications is prohibited after January 3, 2014
-
Not Compliant, Approved for Non-Potable Water Applications
Specifications
- ASTM:
- ASTM B-584
- Clean Bagged:
- No
- End Connection 1:
- Flanged
- End Connection 2:
- Female Sweat
- End Connections:
- Flanged x Female Sweat
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Companion Flange
- Flange Type:
- Companion
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Material:
- Cast Copper
- Pressure Class:
- 125#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- UPC:
- 039923356796