This product requires certification to purchase.

6 in. ChemDrain CPVC Fitting Cleanout Adapter with Plug

6 in. ChemDrain CPVC Fitting Cleanout Adapter with Plug

  • Fast #
  • Part #CPAWFCOAPU
  • Item #2484470
  • Manufacturer Part #AW 00105X 0060C
5 out of 5 Customer Rating

6 in. ChemDrain CPVC Fitting Cleanout Adapter with Plug

  • Fast #
  • Part #CPAWFCOAPU
  • Item #2484470
  • Manufacturer Part #AW 00105X 0060C
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Gray pipe and fittings used for chemical waste drainage applications
  • Resistant to corrosion, pitting and scaling
  • For use where systems will not exceed 220° F
  • Not intended for pressure use
  • Part of the TrueFit® system and Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM D-1784, ASTM D-3311
Application:
Chemical
CSA Certified:
No
Clean Bagged:
No
Color Finish Name:
Dark Grey
End Connection 1:
Spigot
End Connection 2:
FPT
End Connections:
Spigot x FPT
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Cleanout Adapter
IAPMO Listed:
No
Length:
7-97/500
Material:
Plastic
Material Type:
CPVC
Maximum Temperature:
220
Minimum Temperature:
32
NSF:
NSF 14
NSF Certified:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
Type:
CPAWFCOAPU
UPC:
611942104369