This product requires certification to purchase.

6 in. CTS Copper Companion Flange Adapter

6 in. CTS Copper Companion Flange Adapter

  • Fast #
  • Part #CLBF006
  • Item #4142640
  • Manufacturer Part #BF006
3.8 out of 5 Customer Rating

6 in. CTS Copper Companion Flange Adapter

  • Fast #
  • Part #CLBF006
  • Item #4142640
  • Manufacturer Part #BF006
3.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Description
  • Time needed to align flange with fitting is eliminated
  • Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
  • Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
  • Working pressure up to 450 psi
  • Service temperature range: -66° F to 272° F
  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Sweat
End Connections
Flanged x Sweat
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Characteristics & Features
Clean Bagged
No
Flange Type
Companion
Material
Copper
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
ASME
ASME B16.22
FM Approved
No
IAPMO Listed
No
NSF Certified
No
UL Listed
No