6 in. CTS x Copper 150# Flanged Adapter
6 in. CTS x Copper 150# Flanged Adapter
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- Time needed to align flange with fitting is eliminated
- Eliminates the requirement of a dielectric bolt installation kit needed to prevent electrolysis between companion flanges and all dissimilar metal valves and equipment
- Standard powder coated plate steel flange with a EPDM insulator adhered protruding inside of the steel flange to prevent contact with the copper companion flange adapter
- 6.12" O.D.
Specifications
- ASME:
- ASME B16.22
- End Connection 1:
- Flanged
- End Connection 2:
- Sweat
- End Connections:
- Flanged x Sweat
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Copper
- Maximum Temperature:
- 272
- Origin:
- Global
- Pressure Class:
- 150#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov