This product requires certification to purchase.

6 in. DB-120 PVC Conduit Pipe

6 in. DB-120 PVC Conduit Pipe

  • Fast #
  • Part #P4806001203
  • Item #2995703
  • Manufacturer Part #4806001203
5 out of 5 Customer Rating
Brand image

6 in. DB-120 PVC Conduit Pipe

  • Fast #
  • Part #P4806001203
  • Item #2995703
  • Manufacturer Part #4806001203
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Pipe Tubing Size 6 in
  • Electrical Conduit light-weight, cost-effective and long-lasting
  • They can be field-cut with a power saw or ordinary handsaw without the use of expensive or complicated machinery
  • Easy to load, transport and handle, installers prefer them because they go into the ground quickly, saving installation costs
  • They maintain performance against external galvanic soil conditions without lining wrapping, coating or cathodic protection, and offer superior dielectric strength
  • They are rated for use with 90-degree C conductors, and come with UV protection
  • They are suitable for power, telephone and other electrical systems
  • The products may be used for above-ground and underground installations, concrete encasements, and direct burials, as well as telephone applications
  • Requires Certification

Documents

EPD

Specifications

Diameter - Inside 1:
6-13/76
Length:
20
Material:
Plastic
Material Type:
PVC