This product requires certification to purchase.

6 in. Duct Round Takeoff Galvanized Steel in Square Duct

6 in. Duct Round Takeoff Galvanized Steel in Square Duct

  • Fast #
  • Part #SHMSDBUU12
  • Item #3292587
  • Manufacturer Part #355F6612
3.3 out of 5 Customer Rating

6 in. Duct Round Takeoff Galvanized Steel in Square Duct

  • Fast #
  • Part #SHMSDBUU12
  • Item #3292587
  • Manufacturer Part #355F6612
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 18
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Square diffuser box
  • Manufacturer may vary based on your location
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A653 CS Type B
Coating:
Galvanized
Diameter:
6 in
Gauge (metal):
28 ga
Height:
12 in
Length:
6 in
Material:
Steel
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Vent Duct Shape:
Square
Width:
6 in