This product requires certification to purchase.

6 in. Ductile Iron Retainer Gland

6 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #DFBSSGU
  • Item #3144837
  • Manufacturer Part #670610371120
3.7 out of 5 Customer Rating

6 in. Ductile Iron Retainer Gland

  • Fast #
  • Part #DFBSSGU
  • Item #3144837
  • Manufacturer Part #670610371120
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Documents


Specifications

ANSI:
ANSI C110, ANSI A21.10, ANSI C104, ANSI A21.4, ANSI C116, ANSI A21.16, ANSI C111, ANSI A21.11, ANSI C151, ANSI A21.51
ASTM:
ASTM A-536, ASTM A-242
AWWA:
AWWA C-110, AWWA A-21.10, AWWA C-104, AWWA A-21.4, AWWA C-116, AWWA A-21.16, AWWA C-111, AWWA A-21.11, AWWA C-151, AWWA A-21.51, AWWA C-600, AWWA C-651, AWWA C-900, AWWA C-905
Application:
Ductile Iron Pipe, Mechanical Joint
Coating:
Fusion Bonded Epoxy
FM Approved:
No
Fits Pipe Size:
6 in
Material:
Ductile Iron
NSF:
NSF 61, NSF 372
NSF Certified:
Yes
Origin:
Domestic
UL Listed:
Yes
UPC:
670610371120
Weight:
16