6 in. EPDM Mechanical Joint Accessory Pack
6 in. EPDM Mechanical Joint Accessory Pack
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- ANSI:
- ANSI A21.11, ANSI C111
- AWWA:
- AWWA A-21.11, AWWA C-111
- End Connection 1:
- Mechanical Joint
- End Connection 2:
- Mechanical Joint
- End Connections:
- Mechanical Joint
- Fits Pipe Size:
- 6 in
- Material:
- Rubber
- Material Type:
- EPDM
- Product Type:
- Gasket
- UPC:
- 670610054382