6 in. Flange PVC/FKM Simplex Basket Strainer
6 in. Flange PVC/FKM Simplex Basket Strainer
Product Details
Product Details
- Protects downstream equipment from large particulates and debris
- Ergonomic hand-removable cover
- Inline or loop piping connections
- Integral flat mounting base
- Other material of construction and basket configurations available
- Venting and draining are made possible by two hand removable threaded plugs, one on top and the other on the bottom side of the housing
- The unique housing design incorporates three piping connections on the strainer outlet that can be used as inlets and outlets
- Standard basket has 1/8" perforations (other options are available)
- FKM seals are standard
Specifications
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Fitting Sizes:
- 6 in
- Height:
- 39-9/10
- Length:
- 22-21/50
- Material:
- Plastic, Rubber
- Material Type:
- FPM, PVC
- Maximum Temperature:
- 140
- Mesh Size:
- 1/8
- NSF:
- NSF 61
- Perforation Size:
- 1/8
- Pressure - Maximum:
- 150 psi
- Proposition 65:
- WARNING: Cancer - www.P65Warnings.ca.gov
- Strainer Type:
- Simplex
- UPC:
- 610377855839