This product requires certification to purchase.

6 in. FPT 150# Black Malleable Iron Coupling

6 in. FPT 150# Black Malleable Iron Coupling

  • Fast #
  • Part #IBCU
  • Item #4273762
  • Manufacturer Part #IBC
4.8 out of 5 Customer Rating
Brand image

6 in. FPT 150# Black Malleable Iron Coupling

  • Fast #
  • Part #IBCU
  • Item #4273762
  • Manufacturer Part #IBC
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
4-7/50 in
Pressure Class
150#
Pressure - Maximum
300 psi
Characteristics & Features
Coating
Black
Fitting Type
Coupling
Material
Malleable Iron
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
Temperature Range
-20 to 550 Deg F
Warranty & Product Information
ASME
ASME B16.3, ASME B1.20.1
ASTM
ASTM A-197
Origin
Global
UL Listed
Yes