This product requires certification to purchase.

6 in. FPT Schedule 40 PVC Cap

6 in. FPT Schedule 40 PVC Cap

  • Fast #
  • Part #S448060
  • Item #4465879
  • Manufacturer Part #448-060
5 out of 5 Customer Rating

6 in. FPT Schedule 40 PVC Cap

  • Fast #
  • Part #S448060
  • Item #4465879
  • Manufacturer Part #448-060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM D-1784, ASTM D-2466, ASTM D-1785
Clean Bagged:
No
Color Finish Name:
White
End Connection 1:
FPT
End Connections:
FPT
FM Approved:
No
Fitting Size 1:
6 in
Fitting Sizes:
6 in
Fitting Type:
Cap
ISO:
ISO 9001
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Schedule Class:
40
UPC:
054211137369