6 in. Galvanized Oval Double Stackhead with Ear
6 in. Galvanized Oval Double Stackhead with Ear
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Oval stackhead
- Galvanized steel, riveted construction
- Long throat to meet new high ceiling construction
Specifications
- Diameter:
- 6 in
- Height:
- 7 in
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Width:
- 10 in