This product requires certification to purchase.

6 in. Galvanized Steel

6 in. Galvanized Steel

  • Fast #
  • Part #SHMFIBSR610UURD
  • Item #7043395
  • Manufacturer Part #507RD1066
4.8 out of 5 Customer Rating

6 in. Galvanized Steel

  • Fast #
  • Part #SHMFIBSR610UURD
  • Item #7043395
  • Manufacturer Part #507RD1066
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 8 Pallet: 96
Log in or Create an Account to see product availability.
Looking for compatible parts?

Product Details

Product Description
  • Galvanized Steel
  • Requires Certification

Documents

Dimensions & Measurements
Diameter
6 in
Gauge (metal)
21 ga
Length
10 in
Width
6 in
Characteristics & Features
Coating
Galvanized
Material
Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Warranty & Product Information
UPC
848605038895