6 in. Grooved Schedule 40 Ductile Iron 22-1/2 Degree Bend
Fig 65TT 6 in. Grooved Schedule 40 Ductile Iron 22-1/2 Degree Bend
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Documents
Specifications
- Application:
- Oil, Petroleum
- Coating:
- Painted
- Collection:
- Fig 65TT
- Elbow Degree:
- 22-1/2°
- End Connection 1:
- Grooved
- End Connection 2:
- Grooved
- End Connections:
- Grooved
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Bend, Straight
- Material:
- Ductile Iron
- NSF Certified:
- No
- Origin:
- Global
- UPC:
- 092201340702