This product requires certification to purchase.

6 in. Grooved Welded Schedule 10 Stainless Steel Pipe

6 in. Grooved Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #DSPGR14LU
  • Item #1435679
  • Manufacturer Part #SPGR14LU
5 out of 5 Customer Rating

6 in. Grooved Welded Schedule 10 Stainless Steel Pipe

  • Fast #
  • Part #DSPGR14LU
  • Item #1435679
  • Manufacturer Part #SPGR14LU
5 out of 5 Customer Rating

X Points

$1.00 per FOOT

Package Quantity Info:

Foot: 1 Stick: 20
Log in or Create an Account to see product availability.
Looking for compatible parts?

All Sizes


Product Details

  • Requires Certification
Dimensions & Measurements
End Connection 1
Grooved
End Connection 2
Grooved
End Connections
Grooved
Characteristics & Features
Material
Stainless Steel
Material Type
304L
PipeTubing Size
6 in
Pipe Wall Type
Welded
Schedule Class
10
Warranty & Product Information
ASTM
ASTM A-312
FM Approved
No
IAPMO Listed
No
NSF Certified
No
Origin
Domestic
UL Listed
No