6 in. Hand Placed Closed Cell Articulating Concrete Block
6 in. Hand Placed Closed Cell Articulating Concrete Block
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Specifications
- Height:
- 6 in
- Length:
- 16 in
- Material:
- Concrete
- Product Type:
- Hand Placed
- Width:
- 12 in