This product requires certification to purchase.

6 in. Hub x Spigot Service Cast Iron Short Sweep Bend

6 in. Hub x Spigot Service Cast Iron Short Sweep Bend

  • Fast #
  • Part #SVSSU
  • Item #44194
  • Manufacturer Part #PS-001140
4.3 out of 5 Customer Rating

6 in. Hub x Spigot Service Cast Iron Short Sweep Bend

  • Fast #
  • Part #SVSSU
  • Item #44194
  • Manufacturer Part #PS-001140
4.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 20 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Details

  • Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
  • Premier piping system that withstands extreme temperatures and conditions
  • Excellent sound-deadening qualities
  • Manufactured from 100% recycled content
  • Not intended for pressure use
  • Made in the USA
  • Requires Certification

Specifications

ASTM:
ASTM A-74
Elbow Degree:
90°
End Connection 1:
Hub
End Connection 2:
Spigot
End Connections:
Hub x Spigot
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight
Material:
Cast Iron
Material Type:
SV 29
NSF Certified:
Yes
Schedule Class:
SV
UPC:
611942009824