6 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination
6 in. Hub x Spigot Service Long T-Wye Cast Iron Double Combination
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 7 Pallet: 15-
Pick Up Not AvailableNot available in FL
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in FL
All Sizes
Product Details
Product Details
- Black Cast Iron pipe/fittings for drain, waste and vent (DWV) applications
- Premier piping system that withstands extreme temperatures and conditions
- Excellent sound-deadening qualities
- Manufactured from 100% recycled content
- Not intended for pressure use
- Made in the USA
Specifications
- ASTM:
- ASTM A-74
- End Connection 1:
- Hub
- End Connection 2:
- Hub
- End Connection 3:
- Spigot
- End Connection 4:
- Hub
- End Connections:
- Hub x Hub x Spigot x Hub
- Fitting Size 1:
- 6
- Fitting Size 2:
- 6
- Fitting Size 3:
- 6
- Fitting Size 4:
- 6
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Material:
- Cast Iron
- Material Type:
- SV 35F
- NSF Certified:
- Yes
- Schedule Class:
- SV
- UPC:
- 611942010455