This product requires certification to purchase.

6 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

6 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

  • Fast #
  • Part #PEI11FLAU
  • Item #1790926
  • Manufacturer Part #HDPE-SDR11-06
4.1 out of 5 Customer Rating

6 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter for PE3408 Pipe

  • Fast #
  • Part #PEI11FLAU
  • Item #1790926
  • Manufacturer Part #HDPE-SDR11-06
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Butt Fusion
End Connections
Flanged x Butt Fusion
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
8 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Black
Fitting Type
Adapter
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Electrical & Operational Information
Maximum Temperature
73
Warranty & Product Information
Application
Pressure, HDPE Pipe
ASTM
ASTM D-3350
AWWA
AWWA C-906
FM Approved
No
IAPMO Listed
No
ISO
ISO 9001
NSF
NSF 61
NSF Certified
Yes