This product requires certification to purchase.

6 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter

6 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter

  • Fast #
  • Part #PEI11BFVFLAU
  • Item #1757239
  • Manufacturer Part #PEI11BFVFLAU
4.1 out of 5 Customer Rating

6 in. IPS Butt Fusion SDR 11 HDPE Flange Adapter

  • Fast #
  • Part #PEI11BFVFLAU
  • Item #1757239
  • Manufacturer Part #PEI11BFVFLAU
4.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 2
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

  • Requires Certification

Documents

Dimensions & Measurements
End Connection 1
Flanged
End Connection 2
Beveled
End Connections
Flanged x Beveled
Fitting Size 1
6 in
Fitting Size 2
6 in
Fitting Sizes
6 in
Length
8 in
Pressure - Maximum
200 psi
Characteristics & Features
Clean Bagged
No
Fitting Type
Adapter
Material
Plastic
Material Type
HDPE
Schedule Class
SDR 11
Warranty & Product Information
Application
Pressure
ASTM
ASTM D-3350
FM Approved
No
IAPMO Listed
No
NSF
NSF 61
NSF Certified
No