6 in. IPS x Flanged Carbon Steel Flange
6 in. IPS x Flanged Carbon Steel Flange
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
- An economical, light-weight backing flange for use with face rings and butt welding type stub ends
- Tapered face on the flange improves visibility during gasket alignment
- Cast in commercial quality steel or machined from ASTM A 36 plate
- Cast or drilled hole patterns per ANSI B16.1, Class 125 (identical to ANSI B16.5, Class 150)
- Coated with red oxide primer. Galvanized, epoxy and other coatings are also available
- Normally used with Alaskan SK-1 and SK-1-P face rings and all Alaskan butt welding stub ends
- Also available in T304 and T316 stainless steel
Documents
Specifications
- ASTM:
- ASTM A36
- Coating:
- Painted
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- Flange Type:
- Backup
- Material:
- Mild Steel
- Material Type:
- A36
- Origin:
- Domestic
- Weight:
- 10 lb