6 in. Kickplate in Polished Brass
6 in. Kickplate in Polished Brass
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 10-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Pre-drill with screws
- Color finish: Polished Brass
- Used on commercial doors
- Non-ferrous base metals
- Removable PVC protection coating on most plates
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Hardware
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Polished Brass
- Height:
- 6
- Material:
- Brass
- Product Type:
- Kick Plate
- Thickness:
- 0.03 in
- UL Listed:
- No
- UPC:
- 049793447043