6 in. Kit
6 in. Kit
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Frequently Purchased Together
Product Details
Specifications
- Clean Bagged:
- No
- Coating:
- Plated
- Fits Pipe Size:
- 6 in
- Fitting Type:
- Kit
- Pressure Class:
- 150#
- Product Type:
- Nut, Bolt Set