This product requires certification to purchase.

6 in. MPT x Socket Schedule 80 PVC Adapter

6 in. MPT x Socket Schedule 80 PVC Adapter

  • Fast #
  • Part #S836060
  • Item #1118706
  • Manufacturer Part #836-060
3.1 out of 5 Customer Rating

6 in. MPT x Socket Schedule 80 PVC Adapter

  • Fast #
  • Part #S836060
  • Item #1118706
  • Manufacturer Part #836-060
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 5
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM C-177, ASTM D-256, ASTM D-570, ASTM D-638, ASTM D-648, ASTM D-695, ASTM D-696, ASTM D-790, ASTM D-792, ASTM D-1784, ASTM D-1785, ASTM D-2467, ASTM D-2863
Clean Bagged:
No
Color Finish Name:
Grey
End Connection 1:
MPT
End Connection 2:
Socket Weld
End Connections:
MPT x Socket Weld
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Adapter
IAPMO Listed:
No
ISO:
ISO 9001
Length:
5-1/2 in
Material:
Plastic
Material Type:
PVC
Maximum Temperature:
140
NSF Certified:
Yes
Origin:
Domestic
Proposition 65:
WARNING: Cancer - www.P65Warnings.ca.gov
Schedule Class:
80
Type:
S836060
UPC:
054211156469