6 in. Neoprene EZ-Tite Gasket
6 in. Neoprene EZ-Tite Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 30 Pallet: 600-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Manufacturer may vary by location
- For joining hub and spigot cast iron soil pipe and fittings
- Will not leak
Documents
Specifications
- ASTM:
- ASTM A-74, ASTM C-564
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Material:
- Rubber
- Material Type:
- Neoprene
- UPC:
- 670610004998