6 in. No Hub 304 Stainless Steel Coupling
6 in. No Hub 304 Stainless Steel Coupling
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 15 Pallet: 270-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
- Manufacturer may vary by location
- Extra width for lateral support
- Additional sealing clamps for better load distribution and a more positive seal
- Shield color coded white
Specifications
- ASTM:
- ASTM C-1540, ASTM C-564
- Application:
- Cast Iron Pipe, DWV Pipe
- CSA Certified:
- CSA B602
- Clean Bagged:
- No
- End Connection 1:
- No Hub
- End Connection 2:
- No Hub
- End Connections:
- No Hub
- FM Approved:
- Yes
- Fitting Size 1:
- 6 in
- Fitting Size 2:
- 6 in
- Fitting Sizes:
- 6 in
- Fitting Type:
- Straight
- IAPMO Listed:
- Yes
- Material:
- Stainless Steel, Plastic
- Material Type:
- 304
- UPC:
- 615770420141