6 in. No Hub EC Cast Iron 1/8 BEND
6 in. No Hub EC Cast Iron 1/8 BEND
Package Quantity Info:
Each: 1-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Edge HP Iron pipe and fittings are specially coated for applications that may need enhanced protection, like hospitals, commercial kitchens and casinos
- Meets or exceeds all of the coating performance requirements found within EN 877
- For use in aggressive drain, waste and vent (DWV) and storm drainage applications
- Not suitable for chemical waste applications
- Edge HP Iron is the premiere piping material for aggressive drain, waste and vent applications
- Made in the USA
- As the most durable DWV product, cast iron withstands extreme temperatures and conditions and is great for sound attenuation
Specifications
- ASTM:
- ASTM A-888
- Elbow Degree:
- 45
- End Connection 1:
- Spigot
- End Connection 2:
- Spigot
- End Connections:
- Spigot x Spigot
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Material:
- Cast Iron
- NSF Certified:
- Yes
- Type:
- NHE4U
- UPC:
- 611942154227