This product requires certification to purchase.

6 in. OD 14 ga 304L Stainless Steel 90 Degree Elbow

6 in. OD 14 ga 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS4L1479U
  • Item #402473
  • Manufacturer Part #B0214060
5 out of 5 Customer Rating

6 in. OD 14 ga 304L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS4L1479U
  • Item #402473
  • Manufacturer Part #B0214060
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 147
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated
  • Manufactured in accordance to ASTM A-774 and A-403 specifications
  • Sizes larger than 48 in are available upon request
  • Requires Certification

Documents


Specifications

ANSI:
ANSI 372, ANSI 61, ANSI B16.9
ASTM:
ASTM A-774
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic