This product requires certification to purchase.

6 in. OD 14 ga 316L Stainless Steel 90 Degree Elbow

6 in. OD 14 ga 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS6L1479U
  • Item #428353
  • Manufacturer Part #B0216060
4.4 out of 5 Customer Rating

6 in. OD 14 ga 316L Stainless Steel 90 Degree Elbow

  • Fast #
  • Part #DS6L1479U
  • Item #428353
  • Manufacturer Part #B0216060
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 48
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Corrosion resistant
  • Domestic product
  • Pickled and passivated
  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-774
Elbow Degree:
90°
End Connection 1:
OD Tube
End Connection 2:
OD Tube
End Connections:
OD Tube
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow
Material:
Stainless Steel
Material Type:
316L
Origin:
Domestic