6 in. Paper Plate with Green Label in White (Case of 100)
6 in. Paper Plate with Green Label in White (Case of 100)
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Uncoated plates
- Lightweight
Specifications
- Color Finish Name:
- White
- Diameter:
- 6 in
- Material:
- Paper
- Width:
- 6 in