6 in. Plain Ductboard Start Collar with Scoop
6 in. Plain Ductboard Start Collar with Scoop
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Manufacturer may vary based on your location
Documents
Specifications
- ASTM:
- ASTM A653
- Diameter:
- 6 in
- Gauge (metal):
- 30 ga
- Material:
- Steel
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
- Vent Duct Shape:
- Round