This product requires certification to purchase.

6 in. Plain End Schedule 10 304L Stainless Steel Tee

6 in. Plain End Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #DS714LWTU
  • Item #153774
  • Manufacturer Part #D4184060
3.6 out of 5 Customer Rating

6 in. Plain End Schedule 10 304L Stainless Steel Tee

  • Fast #
  • Part #DS714LWTU
  • Item #153774
  • Manufacturer Part #D4184060
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 94
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

ASTM:
ASTM A-774
Clean Bagged:
No
End Connection 1:
Plain End
End Connection 2:
Plain End
End Connection 3:
Plain End
End Connections:
Plain End
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Size 3:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Tee
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Domestic
Schedule Class:
10
UL Listed:
No