6 in. PVC Pressure Pipe
6 in. PVC Pressure Pipe
Package Quantity Info:
Foot: 1 Stick: 1-
-
Shipping AvailableAvailable for immediate shipment
All Sizes
Product Details
Product Details
- Superior performance due to their corrosion resistance, bottle tight joints, strength and flexibility
Specifications
- ASTM:
- ASTM D-2241
- Application:
- Water Systems
- Color Finish Name:
- Green
- Diameter - Outside:
- 6-5/8 in
- End Connection 1:
- Grip Joint
- End Connection 2:
- Gasket
- End Connections:
- Grip Joint x Gasket
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Material:
- Plastic
- Material Type:
- PVC
- NSF:
- NSF 14
- NSF Certified:
- Yes
- PipeTubing Size:
- 6 in
- Pressure - Maximum:
- 160 psi
- Pressure Class:
- CL160
- Schedule Class:
- SDR 26
- UL Listed:
- No