This product requires certification to purchase.

6 in. PVC Schedule 80 Cap

6 in. PVC Schedule 80 Cap

  • Fast #
  • Part #P80SCAPU
  • Item #89241
  • Manufacturer Part #8102J
3.5 out of 5 Customer Rating

6 in. PVC Schedule 80 Cap

  • Fast #
  • Part #P80SCAPU
  • Item #89241
  • Manufacturer Part #8102J
3.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 4 Pallet: 224
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

All Sizes


Product Details

Product Description
  • Manufacturer may vary by location
  • Requires Certification
Dimensions & Measurements
End Connection 1
Socket Weld
End Connections
Socket Weld
Fitting Size 1
6 in
Fitting Sizes
6 in
Pressure - Maximum
168 psi
Characteristics & Features
Clean Bagged
No
Color Finish Name
Grey
Fitting Type
Cap
Material
Plastic
Material Type
PVC
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65warnings.ca.gov
Schedule Class
80
Electrical & Operational Information
Maximum Temperature
140
Minimum Temperature
32
Warranty & Product Information
ANSI
ANSI 14, ANSI 61
Application
Pressure
ASTM
ASTM D-1784, ASTM D-2464, ASTM D-2467, ASTM F-1970
CSA Certified
Yes
FM Approved
No
NSF
NSF 14, NSF 61
NSF Certified
Yes
Origin
Domestic
UPC
611942075164