6 in. Sch. 40 A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual
6 in. Sch. 40 A106B LRES SRL Pipe Seamless Single Random Length Black Carbon Steel Low Residual
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-106 Grade B
- Coating:
- Black
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Global
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40