6 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel
6 in. Sch. 80 SS 316L A312 SMLS Pipe Seamless Stainless Steel
Package Quantity Info:
Foot: 1 Stick: 20-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM A-312
- End Connection 1:
- Plain End
- End Connection 2:
- Plain End
- End Connections:
- Plain End
- Material:
- Stainless Steel
- Material Type:
- 316L
- Origin:
- Global
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 6
- Schedule Class:
- 80