This product requires certification to purchase.

6 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

6 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS14LS9U
  • Item #4279330
  • Manufacturer Part #IS14LS9U
4.5 out of 5 Customer Rating

6 in. Schedule 10 304L Stainless Steel Seamless Long Radius 90 Degree Elbow

  • Fast #
  • Part #IS14LS9U
  • Item #4279330
  • Manufacturer Part #IS14LS9U
4.5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
Elbow Degree:
90
End Connection 1:
Butt Weld
End Connection 2:
Butt Weld
End Connections:
Butt Weld
FM Approved:
No
Fitting Size 1:
6
Fitting Size 2:
6
Fitting Sizes:
6 in
Fitting Type:
Elbow, Long Radius
IAPMO Listed:
No
Material:
Stainless Steel
Material Type:
304L
NSF Certified:
No
Origin:
Global
Schedule Class:
10
UL Listed:
No