This product requires certification to purchase.

6 in. Schedule 10 316L Stainless Steel Stub End

6 in. Schedule 10 316L Stainless Steel Stub End

  • Fast #
  • Part #IS16LSSEAU
  • Item #4285489
  • Manufacturer Part #IS16LSSEAU
4.7 out of 5 Customer Rating

6 in. Schedule 10 316L Stainless Steel Stub End

  • Fast #
  • Part #IS16LSSEAU
  • Item #4285489
  • Manufacturer Part #IS16LSSEAU
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Specifications

Clean Bagged:
No
End Connection 1:
Stub End
End Connection 2:
Stub End
End Connections:
Stub End
FM Approved:
No
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Straight, Stub End
IAPMO Listed:
No
MSS:
MSS Type A
Material:
Stainless Steel
Material Type:
316L
Origin:
Global
Schedule Class:
10