6 in. Schedule 40 6061-T6 Aluminum Pipe
6 in. Schedule 40 6061-T6 Aluminum Pipe
Package Quantity Info:
Foot: 1 Stick: 20-
-
Shipping Not AvailableNot available at this time
All Sizes
Product Details
Product Details
Specifications
- ASTM:
- ASTM B-241
- Material:
- Aluminum
- Material Type:
- 6061-T6
- Origin:
- Domestic
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40