6 in. Schedule 40 Black Coated Seamless Carbon Steel Pipe
6 in. Schedule 40 Black Coated Seamless Carbon Steel Pipe
Package Quantity Info:
Foot: 1 Stick: 1All Sizes
Product Details
Product Details
Specifications
- API:
- API 5L B
- ASTM:
- ASTM A-106, ASTM A-53
- Application:
- Residential
- Coating:
- Black, Fusion Bonded Epoxy
- Grade:
- B
- Material:
- Carbon Steel
- Origin:
- Domestic
- Pipe Wall Type:
- Seamless
- PipeTubing Size:
- 6 in
- Schedule Class:
- 40