This product requires certification to purchase.

6 in. Schedule 5 304L Stainless Steel 45 Degree Long Radius Elbow

6 in. Schedule 5 304L Stainless Steel 45 Degree Long Radius Elbow

  • Fast #
  • Part #C0213124
  • Item #7572036
  • Manufacturer Part #0213124
3.7 out of 5 Customer Rating

6 in. Schedule 5 304L Stainless Steel 45 Degree Long Radius Elbow

  • Fast #
  • Part #C0213124
  • Item #7572036
  • Manufacturer Part #0213124
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Redford, MI
  • Shipping Not Available
    Not available at this time

All Sizes


Product Details

Product Details

  • Requires Certification

Documents


Specifications

Elbow Degree:
45°
Fitting Size 1:
6 in
Fitting Size 2:
6 in
Fitting Sizes:
6 in
Fitting Type:
Elbow, Long Radius
Material:
Stainless Steel
Material Type:
304L
Origin:
Domestic
Schedule Class:
5